Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.1875"
Mfr # 978123-C3
Zoro # G7140116
$40.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 3
- Included Angle 45
- Length of Cut 0.1780"
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 978123-C3
- Zoro # G7140116
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1780" |
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1875" (3/16) |
Details
Finish - Machining | C3 |
Number of Flutes | 3 |
Included Angle | 45 |
Center Cutting | N |
SAE or Metric | SAE |
Type | II |
Angle per Side | 22.5 |
Tip | 0.0400" |
Description
0.1875" (3/16) Shank DIA x 22.5° per side Carbide Flat Chamfer Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 3-Notch Utility Knife Blades, PK 100 (DSP100)
- WESTWARD Magnetic Torpedo Level, 9 In, 3 Vials (4MRX1)
- WALTER Spiral Flute Tap, Modified Bottoming 4 Flutes (EP2056362-M20)
- PRIMELINE TOOLS Cabinet Knob Backplate, 2-13/16 in. Outside Diameter, Stamped Steel (5 Pack) (MP9202)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- Harvey Tool Chamfer Cutters