Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.1875"
Mfr # 978120
Zoro # G7146748
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 40
- Length of Cut 0.2030" (13/64)
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 978120
- Zoro # G7146748
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2030" (13/64) |
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1875" (3/16) |
Details
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 40 |
SAE or Metric | SAE |
Type | II |
Tip | 0.0400" |
Center Cutting | N |
Angle per Side | 20 |
Description
0.1875" (3/16) Shank DIA x 20° per side Carbide Flat Chamfer Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCIDENTAL LEATHER Occidental Leather 9515Lh Adjust-To-Fit Oxylight Framer - Left Handed (9515LH)
- DRILL AMERICA 35.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD35.0MM)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328935)
- WESTWARD C-Clamp, 8", Steel, Regular Duty, 1320 lb. (10D647)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- Harvey Tool Chamfer Cutters