Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.1875"
Mfr # 848720-C3
Zoro # G7258145
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 40
- Length of Cut 0.2030" (13/64)
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 848720-C3
- Zoro # G7258145
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2030" (13/64) |
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1875" (3/16) |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 40 |
Weldon Flat | N |
Tip | 0.0400" |
Center Cutting | N |
Type | II |
SAE or Metric | SAE |
Angle per Side | 20 |
Description
0.1875" (3/16) Shank DIA x 20° per side Carbide Flat Chamfer Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Trowel, U-Notch, 11in. L x 4-1/2in. W (ST417PF)
- GEDORE Metric Crowfoot Wrench, 27mm Open End, Chrome Plated (3114 27)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 1.180 In L, PK10 (SM100)
- O.C. WHITE CO Prolite 5" Fluorescent Mag, 45" R, 3D (EM-45-W)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- Harvey Tool Chamfer Cutters