Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.1875"
Mfr # 848715
Zoro # G7254128
$37.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 30
- Length of Cut 0.2750"
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 848715
- Zoro # G7254128
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2750" |
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1875" (3/16) |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 30 |
Tip | 0.0400" |
Type | II |
Weldon Flat | N |
Center Cutting | N |
SAE or Metric | SAE |
Angle per Side | 15 |
Description
0.1875" (3/16) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Power Bit, SAE, 1/4", PK2 (40L615)
- S&G TOOL AID MINI PICK/HOOK/SCRIBE SET (SG13900)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length (33610)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 19-Piece 1/4 - 1-1/4 in. (WCB95103)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- Harvey Tool Chamfer Cutters