Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.1250"
Mfr # 968675-C3
Zoro # G7203676
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 3
- Included Angle 150
- Length of Cut 0.0110"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 968675-C3
- Zoro # G7203676
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0110" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 3 |
Included Angle | 150 |
Angle per Side | 75 |
SAE or Metric | SAE |
Type | II |
Tip | 0.0400" |
Center Cutting | N |
Description
0.1250" (1/8) Shank DIA x 75° per side Carbide Flat Chamfer Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Dial Test Indicator, 1 In (6XU93)
- J.W. WINCO GN598-KU-23-5/16-18 Revolving Handle (5TG76/PL)
- ELESA Black-oxide steel clamping element, threaded hole, ERM.63 A-M8-C9 (ERM-A)
- K-TOOL INTERNATIONAL 1/4" Drive, T20 Torx(R) Socket (KTI-21620)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- GWS TOOL GROUP 319605 Chamfer Cutter (319605)
- Harvey Tool Chamfer Cutters