Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.1250"
Mfr # 968650
Zoro # G7133676
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 100
- Length of Cut 0.0360"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 968650
- Zoro # G7133676
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0360" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 100 |
Angle per Side | 50 |
Type | II |
SAE or Metric | SAE |
Center Cutting | N |
Tip | 0.0400" |
Description
0.1250" (1/8) Shank DIA x 50° per side Carbide Flat Chamfer Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/8" x 22" x 24" SDS+ Hammer Bit (DW5449)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MHASD)
- EDWARDS Back Gauge (AC1011)
- ILC Replacement for Dremel 8100 Battery (8100 BATTERY DREMEL)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- GWS TOOL GROUP 319605 Chamfer Cutter (319605)
- Harvey Tool Milling Cutters