Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.1250"
Mfr # 968630
Zoro # G7133140
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 60
- Length of Cut 0.0740"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 968630
- Zoro # G7133140
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0740" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 60 |
Tip | 0.0400" |
Center Cutting | N |
Angle per Side | 30 |
SAE or Metric | SAE |
Type | II |
Description
0.1250" (1/8) Shank DIA x 30° per side Carbide Flat Chamfer Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 3Ft 8 7/8" Portaband Bimetal Pb 14-18 Tpi (BM1418)
- TRIPLETT Crimper, RJ45 CAT7, CAT6, CAT5 (TT-325)
- VIBRASYSTEMS Compression Mount - 25 Lbs. Max Load - 1/4in Deflection - Vibra Systems FMD-1 (FMD-1*)
- STANLEY 32 oz. Ball Peen Hammer, 16" Hickory Handle (54-032)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Deburring Chamfer Cutter, 0.2500" (994045)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- Harvey Tool Milling Cutters