Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.1250"
Mfr # 968620-C3
Zoro # G7148139
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 3
- Included Angle 40
- Length of Cut 0.1170"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 968620-C3
- Zoro # G7148139
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1170" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 3 |
Included Angle | 40 |
Tip | 0.0400" |
Angle per Side | 20 |
SAE or Metric | SAE |
Center Cutting | N |
Type | II |
Description
0.1250" (1/8) Shank DIA x 20° per side Carbide Flat Chamfer Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Retractable Straight, 7 in L (DWHT10295)
- MITUTOYO Vernier Depth Gage, 0-300mm (527-103)
- KNIPEX 12 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 300 T BKA)
- VEGA Torq-Set Acr-R 10 Insert Bit x 1 (125TS10ACR-R)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- Harvey Tool Chamfer Cutters