Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.1250"
Mfr # 968615-C3
Zoro # G7148035
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 3
- Included Angle 30
- Length of Cut 0.1590"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 968615-C3
- Zoro # G7148035
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1590" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 3 |
Included Angle | 30 |
Center Cutting | N |
Tip | 0.0400" |
Type | II |
Angle per Side | 15 |
SAE or Metric | SAE |
Description
0.1250" (1/8) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PUNCH PIN METRIC 6 PC SET (MY62080)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1-1/16" (80675)
- WESTWARD 2-1/8" HSS Bright Jobber Length Drill Bit (6NRZ0)
- SUPERCUT 116-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (200607)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- Harvey Tool Chamfer Cutters