Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.1250"
Mfr # 866145
Zoro # G7099096
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 90
- Length of Cut 0.0430"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 866145
- Zoro # G7099096
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0430" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 90 |
Weldon Flat | N |
Angle per Side | 45 |
Tip | 0.0400" |
SAE or Metric | SAE |
Center Cutting | N |
Type | II |
Description
0.1250" (1/8) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave 5 Pc.Insert Nut Driver Set, (49-66-4563)
- IDEAL Fish Tape, Round, Steel, 3 in. L (31-158)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650510608)
- ROBERTS Carpet Installation Kit W/24 In Tool Box (10-750)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81260)
- HARVEY TOOL Chamfer Cutter - Pointed - Long Reach, 0.0930" (52115)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- Harvey Tool Chamfer Cutters