Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.1250"
Mfr # 866120-C3
Zoro # G7097714
$29.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 40
- Length of Cut 0.1170"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 866120-C3
- Zoro # G7097714
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1170" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 40 |
Tip | 0.0400" |
Type | II |
Angle per Side | 20 |
Weldon Flat | N |
Center Cutting | N |
SAE or Metric | SAE |
Description
0.1250" (1/8) Shank DIA x 20° per side Carbide Flat Chamfer Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 1/4 in Size, Carbide, Straight Shank (20525000T)
- EXAIR Safety Air Gun, 13 CFM, 36" Ext, Shield, Application: Industrial (1280SS-36-CS)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 23/64 (C23144)
- VAUGHAN Ball Pein Hammer, 12 oz, Steel, 13 in (FS2012)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- Harvey Tool Chamfer Cutters