Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.1250"
Mfr # 866115-C3
Zoro # G7097154
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 30
- Length of Cut 0.1590"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 866115-C3
- Zoro # G7097154
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1590" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 30 |
Tip | 0.0400" |
Center Cutting | N |
SAE or Metric | SAE |
Weldon Flat | N |
Angle per Side | 15 |
Type | II |
Description
0.1250" (1/8) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Dual Temperature Heat Gun Kit (9425)
- OSG End Mill, Cobalt, 1/4, 2 FL, dbl Sq End, CC (5220300)
- REED 16 in L 1 1/2 in Cap. Alloy Steel Rapid Pipe Wrench (MW1 1/4)
- HUOT Reamer Dispenser, Original, 60 Compartment (13420)
- HARVEY TOOL Chamfer Cutter - Deburring Chamfer Cutter, 0.2500" (994045)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- Harvey Tool Chamfer Cutters