Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter-Deburring Chamfer Cutter .3750" (3/8) Shank DIAx45° per side Carbide
Mfr # 784445-C4
Zoro # G602588781
product price: $89.85
/ea
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C4
- Included Angle 90
- Length of Cut 0.1810"
- Overall Length 2.5000" (2-1/2)
- Right Hand Teeth 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 784445-C4
- Zoro # G602588781
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1810" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Minor Diameter | 0.0130" |
Details
Finish - Machining | C4 |
Included Angle | 90 |
Right Hand Teeth | 14 |
Angle per Side | 45 |
SAE or Metric | SAE |
Left Hand Teeth | 7 |
Description
0.3750" (3/8) Shank DIA x 45° per side Carbide Deburring Chamfer Cutter, 14 RH Teeth, 7 LH Teeth, Amorphous Diamond Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Comfort Grip Micrometer, 15 3/4" L (10002MRPHW)
- BOSCH 3/8" Drive Deep Well Socket Set, 8 pcs (27285)
- CRAFTSMAN Sockets, 1/2" Drive 7/8" 12 Point SAE Sh (CMMT47512)
- CRAFTSMAN Sockets, 3/8" Drive 3/16" Hex Bit Socket, SAE 3/8" Drive (CMMT46661)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18718)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- Harvey Tool Chamfer Cutters