Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Deburring Chamfer Cutter, 0.2500"
Mfr # 994030
Zoro # G7171336
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Included Angle 60
- Length of Cut 0.2070"
- Overall Length 2.5000" (2-1/2)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 994030
- Zoro # G7171336
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2070" |
Overall Length | 2.5000" (2-1/2) |
Minor Diameter | 0.0120" (.3 mm) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | UN |
Included Angle | 60 |
SAE or Metric | SAE |
Left Hand Teeth | 6 |
Right Hand Teeth | 12 |
Angle per Side | 30 |
Description
0.2500" (1/4) Shank DIA x 30° per side Carbide Deburring Chamfer Cutter, 12 RH Teeth, 6 LH Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Solid Wood Surfacing and Rabbeting Bit (TM1470)
- STANLEY Wrecking Bars, 24 In. L, 1-3/4 In. W (55-102)
- URREA 3/4" Drive Metric, 20 pcs (55200H)
- MAKITA Fixed Base (193103-8)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Deburring Chamfer Cutter, 0.2500" (994045)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- Harvey Tool Milling Cutters