Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Deburring Chamfer Cutter, 0.2500"
Mfr # 994030-C3
Zoro # G7169050
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Included Angle 60
- Length of Cut 0.2070"
- Overall Length 2.5000" (2-1/2)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 994030-C3
- Zoro # G7169050
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2070" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Minor Diameter | 0.0120" (.3 mm) |
Details
Finish - Machining | C3 |
Included Angle | 60 |
SAE or Metric | SAE |
Right Hand Teeth | 12 |
Left Hand Teeth | 6 |
Angle per Side | 30 |
Description
0.2500" (1/4) Shank DIA x 30° per side Carbide Deburring Chamfer Cutter, 12 RH Teeth, 6 LH Teeth, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Hammer, machined black head 40Oz (1340PN)
- HHIP 3/4-10 X 5" Long Alloy Steel Stud (3436-3748)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 17199 (17199)
- RECOIL Tanged Insert, 8-32 Front End Assembly (M8551-2-15)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Deburring Chamfer Cutter, 0.2500" (994045)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- Harvey Tool Milling Cutters