Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Deburring Chamfer Cutter, 0.1875"
Mfr # 891145
Zoro # G7111635
$40.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Included Angle 90
- Length of Cut 0.0880"
- Overall Length 2.5000" (2-1/2)
- Shank Diameter 0.1875" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 891145
- Zoro # G7111635
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0880" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1875" (3/16) |
Minor Diameter | 0.0120" (.3 mm) |
Details
Finish - Machining | UN |
Included Angle | 90 |
Angle per Side | 45 |
SAE or Metric | SAE |
Right Hand Teeth | 12 |
Left Hand Teeth | 6 |
Description
0.1875" (3/16) Shank DIA x 45° per side Carbide Deburring Chamfer Cutter, 12 RH Teeth, 6 LH Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 2-5/8" (67mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0258)
- CHANNELLOCK PLIER NUTBUSTER 9.5" T & G (CL410)
- CLEVELAND Chucking Reamer, 1/8" Size, HSS, Spiral (C29421)
- SKB Black Protective Case, 18.20" L x 8.98" W x 7.30" D (3I-1706-6B-E)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- Harvey Tool Milling Cutters