Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Deburring Chamfer Cutter, 0.1875"
Mfr # 891145-C4
Zoro # G7107934
$61.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C4
- Included Angle 90
- Length of Cut 0.0880"
- Overall Length 2.5000" (2-1/2)
- Right Hand Teeth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 891145-C4
- Zoro # G7107934
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0880" |
Overall Length | 2.5000" (2-1/2) |
Minor Diameter | 0.0120" (.3 mm) |
Shank Diameter | 0.1875" (3/16) |
Details
Finish - Machining | C4 |
Included Angle | 90 |
Right Hand Teeth | 12 |
Angle per Side | 45 |
SAE or Metric | SAE |
Left Hand Teeth | 6 |
Description
0.1875" (3/16) Shank DIA x 45° per side Carbide Deburring Chamfer Cutter, 12 RH Teeth, 6 LH Teeth, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX SWISS ARMY Saphire Classic Knife (0.6223.T2B1-X1)
- KRAFT TOOL Fresno Trowel, BS, 36x5", Button Bracket (CC822BBT)
- REGAL CUTTING TOOLS M5 x .8 D4 4 Flt. Metric Hand Tap Set (029508AS)
- EVOLUTION 12" Aluminum Cutting Blade, 1" Arbor (12BLADEAL)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- Harvey Tool Milling Cutters