Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Deburring Chamfer Cutter, 0.1250"
Mfr # 58160-C3
Zoro # G7256797
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Included Angle 120
- Length of Cut 0.0330"
- Overall Length 2.5000" (2-1/2)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 58160-C3
- Zoro # G7256797
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0330" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Minor Diameter | 0.0120" (.3 mm) |
Details
Finish - Machining | C3 |
Included Angle | 120 |
SAE or Metric | SAE |
Weldon Flat | N |
Left Hand Teeth | 6 |
Right Hand Teeth | 12 |
Angle per Side | 60 |
Description
0.1250" (1/8) Shank DIA x 60° per side Carbide Deburring Chamfer Cutter, 12 RH Teeth, 6 LH Teeth, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, T30 Torx(R) Socket, 6 Points (42530)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V1513005S)
- DYNAMIC Tools 2-5/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025574)
- ECLIPSE Professional Hacksaw Frame 17-3/8X5-1/4" (18TND)
- HARVEY TOOL Chamfer Cutter - Deburring Chamfer Cutter, 0.2500" (994045)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- Harvey Tool Milling Cutters