Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Deburring Chamfer Cutter, 0.1250"
Mfr # 58145-C4
Zoro # G7258608
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C4
- Included Angle 90
- Length of Cut 0.0570"
- Overall Length 2.5000" (2-1/2)
- Angle per Side 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 58145-C4
- Zoro # G7258608
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0570" |
Overall Length | 2.5000" (2-1/2) |
Minor Diameter | 0.0120" (.3 mm) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | C4 |
Included Angle | 90 |
Angle per Side | 45 |
Right Hand Teeth | 12 |
Left Hand Teeth | 6 |
SAE or Metric | SAE |
Description
0.1250" (1/8) Shank DIA x 45° per side Carbide Deburring Chamfer Cutter, 12 RH Teeth, 6 LH Teeth, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=5/8-11, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Gray (K0155.2A65)
- MASTER APPLIANCE Switch Bezel Kit, 3-Position, 5" L x 8" W (30075)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWH1)
- KRAFT TOOL Stainless Steel Driveway Approach Tool 9 (CF099PF)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- Harvey Tool Milling Cutters