Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Deburring Chamfer Cutter, 0.1250"
Mfr # 58145-C3
Zoro # G7254898
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Included Angle 90
- Length of Cut 0.0570"
- Overall Length 2.5000" (2-1/2)
- Shank Diameter 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 58145-C3
- Zoro # G7254898
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0570" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Minor Diameter | 0.0120" (.3 mm) |
Details
Finish - Machining | C3 |
Included Angle | 90 |
Left Hand Teeth | 6 |
Angle per Side | 45 |
Right Hand Teeth | 12 |
SAE or Metric | SAE |
Description
0.1250" (1/8) Shank DIA x 45° per side Carbide Deburring Chamfer Cutter, 12 RH Teeth, 6 LH Teeth, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD13/16)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #16 (47750)
- RIDGID Nipple Chuck Kits and Adapters, RIDGID 51005 (51005)
- HUSQVARNA ARBOR WASHER OUTER 5/8 (505491504)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- Harvey Tool Chamfer Cutters