Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Cobalt - Pointed, 0.5000"
Mfr # 18132
Zoro # G7234984
$72.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 60
- Length of Cut 0.4330"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 18132
- Zoro # G7234984
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.4330" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 60 |
Tip | 0.0100" |
Angle per Side | 30 |
SAE or Metric | SAE |
Type | I |
Description
0.5000" (1/2) Shank DIA x 30° per side Cobalt Pointed Chamfer Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT FLEXVOLT(R) 60V MAX* Table Saw (Tool Only) (DCS7485B)
- CTA MANUFACTURING Extra Deep Socket, 13Mm (CTA1713)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-C (C70034)
- HHIP 1-7/16 X 1" Depth of Cut High Speed Steel Annular Cutter (5020-1437)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- Harvey Tool Milling Cutters