Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Cobalt - Pointed, 0.5000"
Mfr # 18032
Zoro # G7224265
$72.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 90
- Length of Cut 0.2500" (1/4)
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 18032
- Zoro # G7224265
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2500" (1/4) |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 90 |
Angle per Side | 45 |
SAE or Metric | SAE |
Type | I |
Tip | 0.0100" |
Description
0.5000" (1/2) Shank DIA x 45° per side Cobalt Pointed Chamfer Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO5/16)
- WESTWARD 3/8 in Drive, 21mm Hex Metric Socket, 6 Points (53YT64)
- GENERAL TOOLS MFG Frac Drill Gauge (24)
- DEWALT 5 Beam Laser Pointer (DW085K)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- Harvey Tool Chamfer Cutters