Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Cobalt - Pointed, 0.3750"
Mfr # 18124
Zoro # G7220695
$66.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 60
- Length of Cut 0.3240"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 18124
- Zoro # G7220695
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.3240" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 60 |
SAE or Metric | SAE |
Type | I |
Tip | 0.0100" |
Angle per Side | 30 |
Description
0.3750" (3/8) Shank DIA x 30° per side Cobalt Pointed Chamfer Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 7/8 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27228)
- MARSON Heavy Duty Thread Sett (325-RN)
- VESSEL Megadora Impa Assorted Sd 8Pc Set In Eva (980MIXEVA)
- DRILLCO 20mm x 2.5, Metric Tap Set (28E200AS)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- CTA MANUFACTURING E-Z Chamfer (3838)
- Harvey Tool Milling Cutters