Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Cobalt - Pointed, 0.2500"
Mfr # 18116
Zoro # G7236978
$53.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 60
- Length of Cut 0.2160"
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 18116
- Zoro # G7236978
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2160" |
Overall Length | 2.0000" (2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 60 |
Type | I |
Angle per Side | 30 |
Tip | 0.0100" |
SAE or Metric | SAE |
Description
0.2500" (1/4) Shank DIA x 30° per side Cobalt Pointed Chamfer Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Pipe Die, RH, 2-1/2 to 4 In, For 4ETA1, PK4, RHINO (59912)
- IDEAL Stubby Multibit Driver 6-in-1 (35-945)
- KLEIN TOOLS Utility Blade Utility, 4.328" L (44103)
- NITTO KOHKI TW-1R Tigon Retractor (TW-1R)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- Harvey Tool Chamfer Cutters