Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Cobalt - Pointed, 0.2500"
Mfr # 18016
Zoro # G7234677
$47.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 90
- Length of Cut 0.1250" (1/8)
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 18016
- Zoro # G7234677
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1250" (1/8) |
Overall Length | 2.0000" (2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 90 |
Angle per Side | 45 |
SAE or Metric | SAE |
Tip | 0.0100" |
Type | I |
Description
0.2500" (1/4) Shank DIA x 45° per side Cobalt Pointed Chamfer Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA Master-Set Marking Kit for plumbers, tilers, electricians, metal workers, locksmiths & more (55020)
- CARRAND Interior/Exterior Detail Brush (CRD92046)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Metr (31-21MM)
- HHIP 3 X 3 X 3" Ground Angle Plate Webbed End (3402-1053)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- WALTER Walter - Chamfering Cutter (M4574.031-A31-03-05)
- Harvey Tool Milling Cutters