Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Back Chamfer Cutter
Mfr # 943435
Zoro # G104195418
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 5
- Included Angle 90
- Length of Cut 0.0330"
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 943435
- Zoro # G104195418
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0330" |
Overall Length | 2.0000" (2) |
Head Diameter | 0.1875" (3/16) |
Shank Diameter | 0.1875" (3/16) |
Neck Dia. | 0.1150" |
Neck Length | 0.3750" (3/8) |
Details
Finish - Machining | UN |
Number of Flutes | 5 |
Included Angle | 90 |
SAE or Metric | SAE |
Angle per Side | 45 |
Reach | (3x) |
Description
0.1875" (3/16) Head DIA x 0.0330" LOC x 0.3750" (3/8) Neck Length x 45° per side Carbide Back Chamfer Cutter, 5 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 26 oz. Dead Blow Ball Peen Hammer (CPDBHB26)
- FLUKE 8pc. Insulated Plier/ Screwdriver Hand Tool Kit (IKST7)
- MORSE 1-11/16" Carbide Grit Hole Saw (MHSG27)
- DORIAN Shim Seat, ICSN-433 (73310190008)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Pointed - Long Reach, 0.0930" (52115)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18370-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- Harvey Tool Milling Cutters