Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Back Chamfer Cutter
Mfr # 943415
Zoro # G304195379
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 5
- Included Angle 90
- Length of Cut 0.0220"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 943415
- Zoro # G304195379
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0220" |
Overall Length | 1.5000" (1-1/2) |
Neck Length | 0.2180" (7/32) |
Head Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0750" (1.9 mm) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | UN |
Number of Flutes | 5 |
Included Angle | 90 |
Angle per Side | 45 |
Reach | (3x) |
SAE or Metric | SAE |
Description
0.1250" (1/8) Head DIA x 0.0220" LOC x 0.2180" (7/32) Neck Length x 45° per side Carbide Back Chamfer Cutter, 5 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL 1in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, Pilot Drill & Ejector Spring (CHA CT7-1)
- URREA 3/4" drive 6-point short impact socket 1-3/8" (7522)
- MAKITA 18V LXT® BL 11/16" SDS-PLUS Rotary Hammer Kit, HEPA Vac, AWS™ (5.0Ah) (XRH12TW)
- TEKTON 3/16 Inch Alignment Punch (66175)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- Harvey Tool Chamfer Cutters