Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Back Chamfer Cutter
Mfr # 943415-C3
Zoro # G504195421
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 5
- Included Angle 90
- Length of Cut 0.0220"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 943415-C3
- Zoro # G504195421
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0220" |
Overall Length | 1.5000" (1-1/2) |
Head Diameter | 0.1250" (1/8) |
Neck Length | 0.2180" (7/32) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0750" (1.9 mm) |
Details
Finish - Machining | C3 |
Number of Flutes | 5 |
Included Angle | 90 |
Angle per Side | 45 |
Reach | (3x) |
SAE or Metric | SAE |
Description
0.1250" (1/8) Head DIA x 0.0220" LOC x 0.2180" (7/32) Neck Length x 45° per side Carbide Back Chamfer Cutter, 5 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 14mm Hex Metric Socket, 6 Points (53YU26)
- TEKTON Torx High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (T10-T30) (DHT91006)
- LENOX Band Saw Blade, 5 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80157D2B51625)
- KO-KEN Universal Spark Plug Socket 16mm 6 Point 88mm Spring Clip 3/8 Sq. Drive (3340C-16)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- Harvey Tool Chamfer Cutters