Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Back Chamfer Cutter
Mfr # 938215
Zoro # G204195448
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 5
- Included Angle 90
- Length of Cut 0.0220"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 938215
- Zoro # G204195448
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0220" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Length | 0.3750" (3/8) |
Head Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0750" (1.9 mm) |
Details
Finish - Machining | UN |
Number of Flutes | 5 |
Included Angle | 90 |
Angle per Side | 45 |
SAE or Metric | SAE |
Reach | (5x) |
Description
0.1250" (1/8) Head DIA x 0.0220" LOC x 0.3750" (3/8) Neck Length x 45° per side Carbide Back Chamfer Cutter, 5 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/16-27 High Speed Steel Taper Pipe Tap NPT (5512023)
- WIHA 11 pc Insulated Tool Set, Roll-up Pouch, 7 Screwdrivers, 3 Pliers, SAE (32986)
- DMT Bench Stone, Extra Fine/Fine, 10" (W250EFNB)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 32Mm Socket Dp Imp 3, M882 (M882)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- Harvey Tool Milling Cutters