Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter-Back Chamfer Cutter .2500" (1/4) Head DIAx.0440" LOCx.6250" (5/8) Neck Lx45° per side
Mfr # 772116
Zoro # G902588474
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 5
- Included Angle 90
- Length of Cut 0.0440"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 772116
- Zoro # G902588474
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0440" |
Overall Length | 2.5000" (2-1/2) |
Neck Length | 0.6250" (5/8) |
Neck Dia. | 0.1560" (5/32) |
Head Diameter | 0.2500" (1/4) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | UN |
Number of Flutes | 5 |
Included Angle | 90 |
Angle per Side | 45 |
Reach | (4x) |
SAE or Metric | SAE |
Description
0.2500" (1/4) Head DIA x 0.0440" LOC x 0.6250" (5/8) Neck Length x 45° per side Carbide Back Chamfer Cutter, 5 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Ph #1 1/4X3-1/2" Heavy-duty 1/4” hex power drive Phillips® bits (12031X)
- WESTWARD 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YT81)
- OTC Pilot Bearing Puller, 3/4 in. (7318)
- DRILL AMERICA 1"-8 2" OD HSS Round Adjustable Die (DWTH2-18)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- MARTINDALE ELECTRIC Chamfer, E-Z, Complete with 3 Square Carbide Inserts 90 Deg. (SLSC74KIT)
- Harvey Tool Milling Cutters