Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter-Back Chamfer Cutter .2100" Head DIAx.0370" LOCx.5000" (1/2) Neck Lx45° per side
Mfr # 772140
Zoro # G802588208
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 5
- Included Angle 90
- Length of Cut 0.0370"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 772140
- Zoro # G802588208
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0370" |
Overall Length | 2.5000" (2-1/2) |
Neck Length | 0.5000" (1/2) |
Head Diameter | 0.2100" |
Shank Diameter | 0.2500" (1/4) |
Neck Dia. | 0.1300" |
Details
Finish - Machining | UN |
Number of Flutes | 5 |
Included Angle | 90 |
Angle per Side | 45 |
SAE or Metric | SAE |
Reach | (4x) |
Description
0.2100" Head DIA x 0.0370" LOC x 0.5000" (1/2) Neck Length x 45° per side Carbide Back Chamfer Cutter, 5 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.210 In, Black (911121000)
- MILWAUKEE TOOL 1 in. SAE Ratcheting Combination Wrench (45-96-9232)
- BON TOOL Bon 12-385 Conc Chute, Straight End, Aluminum 12 Foot (12-385)
- GRAY TOOLS Combination Wrench 2-11/16", 12 Point, Satin Chrome Finish (3186)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- Harvey Tool Milling Cutters