Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter-Back Chamfer Cutter .2100" Head DIAx.0370" LOCx.5000" (1/2) Neck Lx45° per side
Mfr # 772140-C3
Zoro # G402588110
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 5
- Included Angle 90
- Length of Cut 0.0370"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 772140-C3
- Zoro # G402588110
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0370" |
Overall Length | 2.5000" (2-1/2) |
Neck Length | 0.5000" (1/2) |
Neck Dia. | 0.1300" |
Shank Diameter | 0.2500" (1/4) |
Head Diameter | 0.2100" |
Details
Finish - Machining | C3 |
Number of Flutes | 5 |
Included Angle | 90 |
SAE or Metric | SAE |
Reach | (4x) |
Angle per Side | 45 |
Description
0.2100" Head DIA x 0.0370" LOC x 0.5000" (1/2) Neck Length x 45° per side Carbide Back Chamfer Cutter, 5 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive Flex Handle/Breaker Bar 18" (CRW16N)
- DORIAN Tool Post, Quick Change, CA, 16-20 In Swing (SDN40CA)
- MITUTOYO Dial (101832)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- Harvey Tool Chamfer Cutters