Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Back Chamfer Cutter, 0.5000"
Mfr # 943480
Zoro # G7168737
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 6
- Included Angle 90
- Length of Cut 0.0880"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 943480
- Zoro # G7168737
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0880" |
Overall Length | 3.0000" (3) |
Neck Dia. | 0.3170" |
Head Diameter | 0.5000" (1/2) |
Shank Diameter | 0.5000" (1/2) |
Neck Length | 1.0000" (1) |
Details
Finish - Machining | UN |
Number of Flutes | 6 |
Included Angle | 90 |
Angle per Side | 45 |
SAE or Metric | SAE |
Reach | (3x) |
Description
0.5000" (1/2) Head DIA x 0.0880" LOC x 1.0000" (1) Neck Length x 45° per side Carbide Back Chamfer Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND SET 20 12PC 192 EZYOUT WC USA (C00910)
- WESTWARD H 4-1/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRV7)
- OTC Jaw Puller, 1 tons, 2 Jaws, 2-1/8 in. (1020)
- OTC Straight Tip Pliers, 3-1/2" - 6-1/2" (7301)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18718)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18370-C3)
- Harvey Tool Milling Cutters