Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Back Chamfer Cutter, 0.3750"
Mfr # 910470-C3
Zoro # G7093557
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 6
- Included Angle 90
- Length of Cut 0.0660"
- Overall Length 4.0000" (4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 910470-C3
- Zoro # G7093557
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0660" |
Overall Length | 4.0000" (4) |
Neck Length | 1.8700" |
Neck Dia. | 0.2370" |
Head Diameter | 0.3750" (3/8) |
Shank Diameter | 0.3750" (3/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 6 |
Included Angle | 90 |
SAE or Metric | SAE |
Reach | (8x) |
Angle per Side | 45 |
Description
0.3750" (3/8) Head DIA x 0.0660" LOC x 1.8700" Neck Length x 45° per side Carbide Back Chamfer Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M30)
- CTA MANUFACTURING SKT 5PT 10MM (CTA9880)
- IRWIN Tap (1231ZR)
- RIDGID Hook Jaw, For Use With 4CW42 Pipe Wrench (31630)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- Harvey Tool Chamfer Cutters