Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Back Chamfer Cutter, 0.3750"
Mfr # 906124
Zoro # G7147965
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 6
- Included Angle 90
- Length of Cut 0.0660"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 906124
- Zoro # G7147965
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0660" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.2370" |
Head Diameter | 0.3750" (3/8) |
Shank Diameter | 0.3750" (3/8) |
Neck Length | 0.3750" (3/8) |
Details
Finish - Machining | UN |
Number of Flutes | 6 |
Included Angle | 90 |
Reach | (1.5x) |
Angle per Side | 45 |
SAE or Metric | SAE |
Description
0.3750" (3/8) Head DIA x 0.0660" LOC x 0.3750" (3/8) Neck Length x 45° per side Carbide Back Chamfer Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 85.0 CFM, Handle Type: T-Grip (MX90A)
- UNIBOR 5/8in CAR REAMER (CR058)
- KIPP Adjustable Handle, Size: 3 M10X25 Zinc, Silver Metallic, Comp: Steel (K0116.3103X25)
- TENG TOOLS 300mm Long 1/4" Drive Hex Flexible Extension Bar - ACC (ACC300CBH01)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960423-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- Harvey Tool Chamfer Cutters