Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Back Chamfer Cutter, 0.3750"
Mfr # 906124-C3
Zoro # G7146617
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 6
- Included Angle 90
- Length of Cut 0.0660"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 906124-C3
- Zoro # G7146617
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0660" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.2370" |
Head Diameter | 0.3750" (3/8) |
Shank Diameter | 0.3750" (3/8) |
Neck Length | 0.3750" (3/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 6 |
Included Angle | 90 |
Reach | (1.5x) |
SAE or Metric | SAE |
Angle per Side | 45 |
Description
0.3750" (3/8) Head DIA x 0.0660" LOC x 0.3750" (3/8) Neck Length x 45° per side Carbide Back Chamfer Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG322ENG-AC830P)
- MILWAUKEE TOOL 3 PC Multi-Size Zipper Pouches (48-22-8183)
- JOHNSON IBEAM LEVEL HD 24"" 3VIAL (1233-2400)
- VULCAN Nut Setter Mgntc 1-3/4-5/16In (111441OR)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- Harvey Tool Milling Cutters