Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Back Chamfer Cutter, 0.3120"
Mfr # 910460
Zoro # G7169568
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 6
- Included Angle 90
- Length of Cut 0.0550"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 910460
- Zoro # G7169568
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0550" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.3125" (5/16) |
Head Diameter | 0.3120" (5/16) |
Neck Dia. | 0.1960" |
Neck Length | 1.5000" (1-1/2) |
Details
Finish - Machining | UN |
Number of Flutes | 6 |
Included Angle | 90 |
Reach | (8x) |
Angle per Side | 45 |
SAE or Metric | SAE |
Description
0.3120" (5/16) Head DIA x 0.0550" LOC x 1.5000" (1-1/2) Neck Length x 45° per side Carbide Back Chamfer Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Master Brass Hammer and Punch Set, 9pcs. (4629)
- OTC Puller Set, 13 Pieces, Bar (4518)
- CENTURY DRILL & TOOL Charger Drill Bit, 1/4 in. (25416)
- EREM Tweezer Anti-Magnetic Made In Pakistan (EROPAASA)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18370-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.7500" (984645)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- Harvey Tool Milling Cutters