Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Back Chamfer Cutter, 0.3120"
Mfr # 906120-C3
Zoro # G7146276
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 6
- Included Angle 90
- Length of Cut 0.0550"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 906120-C3
- Zoro # G7146276
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0550" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3125" (5/16) |
Neck Length | 0.2810" (9/32) |
Neck Dia. | 0.1960" |
Head Diameter | 0.3120" (5/16) |
Details
Finish - Machining | C3 |
Number of Flutes | 6 |
Included Angle | 90 |
Angle per Side | 45 |
SAE or Metric | SAE |
Reach | (1.5x) |
Description
0.3120" (5/16) Head DIA x 0.0550" LOC x 0.2810" (9/32) Neck Length x 45° per side Carbide Back Chamfer Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL EZY-Tilt Float Bracket, 2 Hole (CC290)
- STANLEY Mallet, Rubber Head, Wood Handle (STHT56145)
- GREENFIELD THREADING 3pc HSS Taper, Plug&Bottoming LH Hand Tap Set HTGPL Greenfield Threading Bright 4-Flute GH3 #8-32 UNC (341912)
- HANSON 12 Piece Machine Screw / Fractional Tap and Hex Die Set (24605)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- CTA MANUFACTURING E-Z Chamfer (3838)
- Harvey Tool Chamfer Cutters