Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Back Chamfer Cutter, 0.2100"
Mfr # 938240
Zoro # G7105140
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 5
- Included Angle 90
- Length of Cut 0.0370"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 938240
- Zoro # G7105140
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0370" |
Overall Length | 2.5000" (2-1/2) |
Head Diameter | 0.2100" |
Shank Diameter | 0.2500" (1/4) |
Neck Dia. | 0.1300" |
Neck Length | 0.6250" (5/8) |
Details
Finish - Machining | UN |
Number of Flutes | 5 |
Included Angle | 90 |
SAE or Metric | SAE |
Angle per Side | 45 |
Reach | (5x) |
Description
0.2100" Head DIA x 0.0370" LOC x 0.6250" (5/8) Neck Length x 45° per side Carbide Back Chamfer Cutter, 5 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3 PC 1000V Insulated Screwdriver Set (48-22-2202)
- ALLPAX Cutting Head, Power Punch, 7/16" Tip dia. (AX1873)
- AMERICAN SAFETY TECHNOLOGIES Heavy Duty .025 In. 2-Notch Utility Razor Blade (C (66-0341)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/4, 2 (63-760)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- Harvey Tool Milling Cutters