Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Back Chamfer Cutter, 0.2100"
Mfr # 906140
Zoro # G7131180
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 5
- Included Angle 90
- Length of Cut 0.0370"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 906140
- Zoro # G7131180
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0370" |
Overall Length | 2.5000" (2-1/2) |
Neck Length | 0.1870" (3/16) |
Shank Diameter | 0.2500" (1/4) |
Head Diameter | 0.2100" |
Neck Dia. | 0.1300" |
Details
Finish - Machining | UN |
Number of Flutes | 5 |
Included Angle | 90 |
SAE or Metric | SAE |
Weldon Flat | N |
Reach | (1.5x) |
Angle per Side | 45 |
Description
0.2100" Head DIA x 0.0370" LOC x 0.1870" (3/16) Neck Length x 45° per side Carbide Back Chamfer Cutter, 5 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.0620 In, Black (911106200)
- SCIPIO Foam-Lined Storage Case (DG001)
- BETA 3/8" Drive Impact Socket, Metric, 10 pcs (007100910)
- WESTWARD 1/2 in Drive, 11/16" 6 pt SAE Socket, 6 Points (10E198)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- HARVEY TOOL Chamfer Cutter - Deburring Chamfer Cutter, 0.2500" (994045)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- H & H INDUSTRIAL PRODUCTS 1 X 5/16 X 1/2 X 2-1/2 45 Degree HSS Single Angle Chamfer Cutter (2006-0385)
- Harvey Tool Chamfer Cutters