Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Back Chamfer Cutter, 0.1650"
Mfr # 943430-C3
Zoro # G7173515
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 5
- Included Angle 90
- Length of Cut 0.0290"
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 943430-C3
- Zoro # G7173515
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0290" |
Overall Length | 2.0000" (2) |
Neck Dia. | 0.1010" |
Neck Length | 0.3120" (5/16) |
Head Diameter | 0.1650" |
Shank Diameter | 0.1875" (3/16) |
Details
Finish - Machining | C3 |
Number of Flutes | 5 |
Included Angle | 90 |
SAE or Metric | SAE |
Angle per Side | 45 |
Reach | (3x) |
Description
0.1650" Head DIA x 0.0290" LOC x 0.3120" (5/16) Neck Length x 45° per side Carbide Back Chamfer Cutter, 5 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Magnetizer - Demagnetizer For Screwdriver Tips (9888)
- STEELMAN 3/8" Drive Spark Plug Socket Set, 2 Pieces, 3/8"Drive, 2 pcs (79996)
- LENOX Lenox Classic CTL Bandsaw Blade 14' 10" Long x 1" Wide, 6/8 TPI x 0.035 Thick (86216CLB144520)
- DRILL AMERICA m30x2 Carbon Steel Hex Die (DWTMHX30X2)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- Harvey Tool Chamfer Cutters