Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Back Chamfer Cutter, 0.1650"
Mfr # 938230
Zoro # G7178476
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 5
- Included Angle 90
- Length of Cut 0.0290"
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 938230
- Zoro # G7178476
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0290" |
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1875" (3/16) |
Head Diameter | 0.1650" |
Neck Length | 0.5000" (1/2) |
Neck Dia. | 0.1010" |
Details
Finish - Machining | UN |
Number of Flutes | 5 |
Included Angle | 90 |
SAE or Metric | SAE |
Reach | (5x) |
Angle per Side | 45 |
Description
0.1650" Head DIA x 0.0290" LOC x 0.5000" (1/2) Neck Length x 45° per side Carbide Back Chamfer Cutter, 5 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Utility Knife Utility, 7 in L (OL)
- GRIP TIGHT TOOLS 9 in. Premium Deep Turbo Cut Diamond Blade, 3PK (B1565D-3)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 12-Point Socket (SHD23213)
- PROTO Electronic Torque Tester, 1/2" Drive Size (J6476E)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960445)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- Harvey Tool Milling Cutters