Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Back Chamfer Cutter, 0.1150"
Mfr # 943410-C3
Zoro # G7168834
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 90
- Length of Cut 0.0200"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 943410-C3
- Zoro # G7168834
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0200" |
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0680" |
Neck Length | 0.2180" (7/32) |
Shank Diameter | 0.1250" (1/8) |
Head Diameter | 0.1150" |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 90 |
SAE or Metric | SAE |
Angle per Side | 45 |
Reach | (3x) |
Description
0.1150" Head DIA x 0.0200" LOC x 0.2180" (7/32) Neck Length x 45° per side Carbide Back Chamfer Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK LCD Monitor Magnifier 17” (MAG17L)
- J.W. WINCO GN451.1-25-25-1/4X20-55 Rubber Bumper Stainless, Threaded Studs (451.1-25-25-1/4-55)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (67H36)
- WIHA Torx(R) Flag Handle Torx(R) Key, T25 Tip Size, 7 55/64 in Long (36427)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- Harvey Tool Chamfer Cutters