Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Back Chamfer Cutter, 0.1150"
Mfr # 906015-C3
Zoro # G7145366
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 90
- Length of Cut 0.0200"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 906015-C3
- Zoro # G7145366
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0200" |
Overall Length | 1.5000" (1-1/2) |
Neck Length | 0.1090" (7/64) |
Shank Diameter | 0.1250" (1/8) |
Head Diameter | 0.1150" |
Neck Dia. | 0.0680" |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 90 |
Angle per Side | 45 |
Weldon Flat | N |
Reach | (1.5x) |
SAE or Metric | SAE |
Description
0.1150" Head DIA x 0.0200" LOC x 0.1090" (7/64) Neck Length x 45° per side Carbide Back Chamfer Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 3/8 in Size 12 pt Deep Depth, Black Oxide (J7312)
- KD TOOLS Torx Tamper-Proof Bit Socket, T-45, 3/8"Dr (80457)
- WESTWARD 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (53YR86)
- DRILL AMERICA 3/4" NPT 2" OD HSS Round Adjustable Pipe Die (DWTH2-34NPT)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- Harvey Tool Milling Cutters