Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Back Chamfer Cutter, 0.0800"
Mfr # 938180
Zoro # G7179508
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 90
- Length of Cut 0.0140"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 938180
- Zoro # G7179508
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0140" |
Overall Length | 1.5000" (1-1/2) |
Head Diameter | 0.0800" |
Neck Dia. | 0.0470" (3/64) |
Neck Length | 0.2500" (1/4) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 90 |
SAE or Metric | SAE |
Angle per Side | 45 |
Reach | (5x) |
Description
0.0800" Head DIA x 0.0140" LOC x 0.2500" (1/4) Neck Length x 45° per side Carbide Back Chamfer Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Wire Stripper/Cutter, Metal CAP, 0.14 lb (48-22-3040)
- DEWALT Hole Saw, Cutting 2 7/16" D, 2 9/16" dia (DAH42916)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia, Groove Width: 1/16" (RR-062-8X)
- DEWALT 3-1/4" Portable Hand Planer (D26676)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- Harvey Tool Chamfer Cutters