Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Back Chamfer Cutter, 0.0800"
Mfr # 938180-C3
Zoro # G7073467
product price: $82.25
/ea
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 90
- Length of Cut 0.0140"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 938180-C3
- Zoro # G7073467
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0140" |
Overall Length | 1.5000" (1-1/2) |
Neck Length | 0.2500" (1/4) |
Neck Dia. | 0.0470" (3/64) |
Head Diameter | 0.0800" |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 90 |
Reach | (5x) |
SAE or Metric | SAE |
Angle per Side | 45 |
Description
0.0800" Head DIA x 0.0140" LOC x 0.2500" (1/4) Neck Length x 45° per side Carbide Back Chamfer Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- ALLPAX Arch Punch, 1-1/8" Tip dia., Black Coated (AX1815)
- WESTWARD 3/8 in Drive Impact Socket 5/8 in Size 6 pt Standard Depth, Black Oxide (4LYJ7)
- WESTWARD Combo Wrench Set, Polish, 1/4-1-1/4in, 17Pc (3XU44)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- FREUD Chamfer Bit, 1-5/8" dia. (40-114)
- Harvey Tool Milling Cutters