Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Back Chamfer Cutter, 0.0800"
Mfr # 906080-C3
Zoro # G7144998
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 90
- Length of Cut 0.0140"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 906080-C3
- Zoro # G7144998
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0140" |
Overall Length | 1.5000" (1-1/2) |
Head Diameter | 0.0800" |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0470" (3/64) |
Neck Length | 0.0700" |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 90 |
Weldon Flat | N |
Angle per Side | 45 |
Reach | (1.5x) |
SAE or Metric | SAE |
Description
0.0800" Head DIA x 0.0140" LOC x 0.0700" Neck Length x 45° per side Carbide Back Chamfer Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 29 Pieces 1/4 in to 3/4 in , Chrome (05004051001)
- EKLIND Hex Key, 5/32" x 6" Size (51610)
- DEWALT 3/16" x 2" x 4 SDS+ Hammer Bit (Bulk 25) (DW5402B25)
- STEEL GRIP 30 in. H Bench Grinder Stand Black 1 pc (ST-2)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- HARVEY TOOL Chamfer Cutter - Deburring Chamfer Cutter, 0.2500" (994045)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960423-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- Harvey Tool Milling Cutters