Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Back Chamfer Cutter, 0.0550"
Mfr # 910355
Zoro # G7173138
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 90
- Length of Cut 0.0100"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 910355
- Zoro # G7173138
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0100" |
Overall Length | 1.5000" (1-1/2) |
Neck Length | 0.2500" (1/4) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0330" |
Head Diameter | 0.0550" (1.4 mm) |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 90 |
Reach | (8x) |
SAE or Metric | SAE |
Angle per Side | 45 |
Description
0.0550" Head DIA x 0.0100" LOC x 0.2500" (1/4) Neck Length x 45° per side Carbide Back Chamfer Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Fuse Puller Tool (ITH-4C-XNGL)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #7 & 1/4-20 (C22308)
- DRILL AMERICA #15 Cobalt Jobber Length Drill Bit (DWDCO15)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (48224)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960423-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- Harvey Tool Chamfer Cutters