Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Back Chamfer Cutter, 0.0550"
Mfr # 910355-C3
Zoro # G7172194
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 90
- Length of Cut 0.0100"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 910355-C3
- Zoro # G7172194
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0100" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Head Diameter | 0.0550" (1.4 mm) |
Neck Length | 0.2500" (1/4) |
Neck Dia. | 0.0330" |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 90 |
Angle per Side | 45 |
SAE or Metric | SAE |
Reach | (8x) |
Description
0.0550" Head DIA x 0.0100" LOC x 0.2500" (1/4) Neck Length x 45° per side Carbide Back Chamfer Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach Set, #40 Metric (15440)
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size 10 max.Size 34 mm (40250110)
- QLT BY MARSHALLTOWN Bull Float Kit, Handle, Blade, Bracket, Tote (BFKIT11)
- TEKTON 1/2 Inch Drive x 28 mm Deep 6-Point Impact Socket (SID23128)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960423-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- Harvey Tool Chamfer Cutters