Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable
Mfr # 81250
Zoro # G7226548
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Overall Length 3.7500" (3-3/4)
- SAE or Metric SAE
- Shank Diameter 0.7500" (3/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 81250
- Zoro # G7226548
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Overall Length | 3.7500" (3-3/4) |
Shank Diameter | 0.7500" (3/4) |
Details
Finish - Machining | UN |
SAE or Metric | SAE |
Description
Adjustable Chamfer Cutter - .7500" (3/4) Shank DIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Orbital Sander, 0.45HP, 8 In. (58445)
- KNIPEX Spare Tips, Spare Tips for 46 10 A6, PK2 (46 19 A6)
- PROTO Open End Wrench, Metric, 11/32" Head Size (J31819)
- KIPP Star Grip, Similar To DIN 6336, D=M10X60, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X60)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- INTERNAL TOOL Single End, End Mill 2F Sgl 45degX.250 (64-7240-C)
- Harvey Tool Chamfer Cutters